Overview
Mfr description
SD5CP-08-011 NITRILE COATED CUT RESISTAN
Specifications
- ColorGrey
- DescriptionSpeedKnit™ M-Pact® D3O® SD5CP08 Gloves
- Group & ClassNitrile Coated Cut Resistant Impact Gloves
- Manufacturer Catalog NumberSD5CP-08-011
- Harmonization Code6116.10.6500
- SizeXX-Large
- Country of OriginChina
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data