Overview
Mfr description
SD5EP-08-010 NITRILE COATED CUT RESISTAN
Specifications
- ColorGrey
- DescriptionSpeedKnit™ M-Pact® D3O® SD5EP08 Gloves
- Group & ClassNitrile Coated Cut Resistant Impact Gloves
- Manufacturer Catalog NumberSD5EP-08-010
- Harmonization Code6116.10.6500
- SizeX-Large
- Country of OriginChina
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data