Overview
Mfr description
SS2E-03 CUT-RESISTANT ARM PROTECTION
Specifications
- Ansi Isea Cut Resistance LevelA7
- ColorBlue
- Ansi Isea Abrasion Resistance Level3
- DescriptionSpeedKnit™ Sleeves SS2E03
- Group & ClassCut-Resistant Arm Protection
- UPC_NO781513658628
- Manufacturer Catalog NumberSS2E-03
- Harmonization Code6116.10.6500
- SizeOne Size
- Country of OriginChina
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data