Overview
Mfr description
WS-CCD-011 MIG & TIG WELDING GLOVES
Specifications
- Glove SizeXL or Size 10
- Country of OriginCN;ID;KH;MY;PH;PK;TH;VN
- Welding ApplicationsMIG, TIG
- ColorBlack
- DescriptionCascade Welding Gloves
- Group & ClassMIG & TIG Welding Gloves
- Manufacturer Catalog NumberWS-CCD-011
- UPC_NO781513653807
- SizeX-Large
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data