Specifications
Dimensions
- SizeXX-Large
Details
- ColorBlack
- Country of OriginCN;ID;KH;MY;PH;PK;TH;VN
- DescriptionFlux Welding Gloves
- Group & ClassArc Welding Gloves
- Manufacturer Catalog NumberWS-FLX-012
- UPC_NO781513653869
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)