Specifications
Dimensions
- SizeX-Large
Details
- ColorBlack
- Country of OriginCN;ID;KH;MY;PH;PK;TH;VN
- DescriptionPulse Welding Gloves
- Group & ClassTIG Welding Gloves
- Manufacturer Catalog NumberWS-PLS-011
- UPC_NO781513653753
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)