Specifications
Dimensions
- SizeX-Large
Details
- ColorBlack
- Country of OriginCN;ID;KH;MY;PH;PK;TH;VN
- DescriptionRegulator Welding Gloves
- Group & ClassCut-Resistant Welding Gloves
- Manufacturer Catalog NumberWS-REG-011
- UPC_NO781513653906
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)