Motion
DV0301D-DB4

DEKKER VACUUM
DV0301D-DB4

Liquid Ring Vacuum Pump
MI ITEM #12011860
MFR #DV0301D-DB4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEKKER VACUUM
DV0301D-DB4

Liquid Ring Vacuum Pump
MI ITEM #12011860
MFR #DV0301D-DB4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DV0301D-DB4 LIQUID RING VACUUM PUMP, 300

Specifications

  • Maximum Vacuum
    29 inHg
  • Phase
    Three Phase
  • Vacuum Port Size
    2 in
  • Vacuum Port Gender
    Female
  • Housing Material
    316 Stainless Steel
  • Impeller Material
    316 Stainless Steel
  • Fluid Comp
    Water, Oil, or Other
  • Motor Included
    No
  • Stage
    Two
  • Seal Fluid Inlet Size
    1 in
  • Nominal Capacity
    300 acfm
  • Seal Water Flow Rate Gpm
    13.5 gpm
  • Design Type
    Bare-Shaft
  • Supply Voltage
    230/460 V ac
  • Thread Standard
    150# RF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought