Motion
18MP025-DFM3
Timing Belt Pulley - 18 Tooth, 0.2500 in Bore Dia., 0.4375 in OD
MI ITEM #12011891
MFR #18MP025-DFM3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 18 Tooth, 0.2500 in Bore Dia., 0.4375 in OD
MI ITEM #12011891
MFR #18MP025-DFM3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18MP025-DFM3 TIMING PULLEY

Specifications

  • Number Of Teeth
  • Bore Diameter
  • Outside Diameter
    0.4375 in
  • Material
    Polycarbonate
  • Manufacturer Upc Number
    00195057056275
  • UPC_NO
    00195057056275
  • Tooth Style
    MXL
  • Width
    6.0 in.
  • For Belt Width
    0.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text