Motion
19XL037-6FA4
Timing Belt Pulley - 19 Tooth, 0.3125 in Bore Dia., 1.1875 in OD
MI ITEM #12011907
MFR #19XL037-6FA4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 19 Tooth, 0.3125 in Bore Dia., 1.1875 in OD
MI ITEM #12011907
MFR #19XL037-6FA4

Mfr description
19XL037-6FA4 TIMING PULLEY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • For Belt Width
    0.3750 in
  • Outside Diameter
    1.1875 in
  • Width
    1.5 in.

Details

  • Bore Type
    Finished Bore
  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    00195057621237
  • Material
    Aluminum
  • Number Of Teeth  
    19
  • Tooth Style
    XL
  • UPC_NO
    00195057621237

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)