Motion
18XL037MSFM6
18XL037MSFM6
Mi Item #12011917
MFR #18XL037MSFM6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18XL037MSFM6
Mi Item #12011917
MFR #18XL037MSFM6

Mfr description
18XL037MSFM6 TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.3750 in
  • Outside Diameter
    1.1250 in

Details

  • Number Of Teeth  
    18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)