Motion
17LF050X3/4
Timing Belt Pulley - 17 Tooth, 0.7500 in Bore Dia., 2.0000 in OD
MI ITEM #12011921
MFR #17LF050X3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 17 Tooth, 0.7500 in Bore Dia., 2.0000 in OD
MI ITEM #12011921
MFR #17LF050X3/4

Mfr description
17LF050X3/4 TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • For Belt Width
    0.5000 in
  • Outside Diameter
    2.0000 in
  • Width
    1.25 in.

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057624726
  • Material
    Steel
  • Number Of Teeth  
    17
  • Tooth Style
    L
  • UPC_NO
    00195057624726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)