Motion
19LG050
Timing Belt Pulley - 19 Tooth, 56.80 mm OD
MI ITEM #12011924
MFR #19LG050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 19 Tooth, 56.80 mm OD
MI ITEM #12011924
MFR #19LG050

Mfr description
19LG050 TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.5000 in
  • Outside Diameter
    56.80 mm
  • Width
    1.25 in.

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    G
  • Manufacturer Upc Number
    00195057625136
  • Material
    Steel
  • Number Of Teeth  
    19
  • Tooth Style
    L
  • UPC_NO
    00195057625136

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)