Motion
18LG100
Timing Belt Pulley - 18 Tooth, 53.80 mm OD
MI ITEM #12011929
MFR #18LG100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 18 Tooth, 53.80 mm OD
MI ITEM #12011929
MFR #18LG100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18LG100 TIMING PULLEY

Specifications

  • Number Of Teeth
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    G
  • Outside Diameter
    53.80 mm
  • Material
    Steel
  • Manufacturer Upc Number
    00195057627505
  • UPC_NO
    00195057627505
  • Tooth Style
    L
  • Width
    3.0 in.
  • For Belt Width
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought