Motion
18XHQ200
Timing Belt Pulley - 18 Tooth, 4.9063 in OD
MI ITEM #12011934
MFR #18XHQ200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 18 Tooth, 4.9063 in OD
MI ITEM #12011934
MFR #18XHQ200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18XHQ200 TIMING PULLEY

Specifications

  • Number Of Teeth
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q1
  • Outside Diameter
    4.9063 in
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057630925
  • UPC_NO
    00195057630925
  • Tooth Style
    XH
  • Width
    6.0 in.
  • For Belt Width
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text