Motion
18XH400-6FS10
Timing Belt Pulley - 18 Tooth, 1.0000 in Bore Dia., 4.9063 in OD
MI ITEM #12011935
MFR #18XH400-6FS10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 18 Tooth, 1.0000 in Bore Dia., 4.9063 in OD
MI ITEM #12011935
MFR #18XH400-6FS10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18XH400-6FS10 TIMING PULLEY

Specifications

  • Number Of Teeth
  • Bore Type
    Minimum Plain Bore
  • Bore Diameter
  • Outside Diameter
    4.9063 in
  • Material
    Steel
  • Manufacturer Upc Number
    00195057631472
  • UPC_NO
    00195057631472
  • Finish
    Black Oxide
  • Tooth Style
    XH
  • Width
    6.0 in.
  • For Belt Width
    4.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text