Motion
18XXHR500
Timing Belt Pulley - 18 Tooth, 178.90 mm OD
MI ITEM #12011936
MFR #18XXHR500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 18 Tooth, 178.90 mm OD
MI ITEM #12011936
MFR #18XXHR500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18XXHR500 TIMING PULLEY

Specifications

  • Number Of Teeth
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    R2
  • Outside Diameter
    178.90 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057716124
  • UPC_NO
    00195057716124
  • Tooth Style
    XXH
  • Width
    8.0 in.
  • For Belt Width
    127 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought