Motion
19-5M15M6FA8
Timing Belt Pulley - 19 Tooth, 8 mm Bore Dia., 29.10 mm OD
Mi Item #12011950
MFR #19-5M15M6FA8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 19 Tooth, 8 mm Bore Dia., 29.10 mm OD
Mi Item #12011950
MFR #19-5M15M6FA8

Mfr description
19-5M15M6FA8 TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • For Belt Width
    15 mm
  • Outside Diameter
    29.10 mm
  • Width
    1.25 in.

Details

  • Bore Type
    Finished Bore
  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    00195057722903
  • Material
    Aluminum
  • Number Of Teeth  
    19
  • Tooth Style
    HTD 5mm
  • UPC_NO
    00195057722903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)