Motion
18-2P03-6FA2
Timing Belt Pulley - 18 Tooth, 0.1875 in Bore Dia., 11 mm OD
MI ITEM #12011952
MFR #18-2P03-6FA2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 18 Tooth, 0.1875 in Bore Dia., 11 mm OD
MI ITEM #12011952
MFR #18-2P03-6FA2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.1875 in
  • For Belt Width
    3 mm
  • Outside Diameter
    11 mm
  • Width
    0.75 in.

Details

  • Bore Type
    Finished Bore
  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    00195057725508
  • Material
    Aluminum
  • Number Of Teeth  
    18
  • Tooth Style
    2P
  • UPC_NO
    00195057725508

Overview

Mfr description
18-2P03-6FA2 TIMING PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought