Motion
18-3P09MIA6
Timing Belt Pulley - 18 Tooth, 6 mm Bore Dia., 16.40 mm OD
Mi Item #12011969
MFR #18-3P09MIA6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 18 Tooth, 6 mm Bore Dia., 16.40 mm OD
Mi Item #12011969
MFR #18-3P09MIA6

Mfr description
18-3P09MIA6 TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • For Belt Width
    9 mm
  • Outside Diameter
    16.40 mm
  • Width
    0.875 in.

Details

  • Bore Type
    EZ-Lock Hub
  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    00195057811607
  • Material
    Aluminum
  • Number Of Teeth  
    18
  • Tooth Style
    3P
  • UPC_NO
    00195057811607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)