Motion
18-5MX25-6FS3
Timing Belt Pulley - 18 Tooth, 0.2500 in Bore Dia., 27.50 mm OD
MI ITEM #12011984
MFR #18-5MX25-6FS3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 18 Tooth, 0.2500 in Bore Dia., 27.50 mm OD
MI ITEM #12011984
MFR #18-5MX25-6FS3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18-5MX25-6FS3 TIMING PULLEY

Specifications

  • Number Of Teeth
  • Bore Type
    Minimum Plain Bore
  • Bore Diameter
  • Outside Diameter
    27.50 mm
  • Material
    Steel
  • Manufacturer Upc Number
    00195057816084
  • UPC_NO
    00195057816084
  • Finish
    Black Oxide
  • Tooth Style
    5MX
  • Width
    1.5 in.
  • For Belt Width
    25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought