Motion
180-8MX21-3020
Timing Belt Pulley - 180 Tooth, 456.80 mm OD
Mi Item #12011988
MFR #180-8MX21-3020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 180 Tooth, 456.80 mm OD
Mi Item #12011988
MFR #180-8MX21-3020

Mfr description
180-8MX21-3020 TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    21 mm
  • Outside Diameter
    456.80 mm
  • Width
    20.0 in.

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057818293
  • Material
    Ductile Iron
  • Number Of Teeth  
    180
  • Tooth Style
    8MX
  • UPC_NO
    00195057818293
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)