Motion
182-2P-06
Timing Belt - 182 mm Pitch Length, 91 Teeth, Neoprene Material
MI ITEM #12014705
MFR #182-2P-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 182 mm Pitch Length, 91 Teeth, Neoprene Material
MI ITEM #12014705
MFR #182-2P-06

Mfr description
182-2P-06 TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    182 mm
  • Width
    6 mm

Details

  • Manufacturer Upc Number
    00195057971264
  • Material
    Neoprene
  • Number Of Teeth  
    91
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    2P
  • Type
    Single Sided
  • UPC_NO
    00195057971264

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)