Motion
1890-14P-85
Timing Belt - 1890 mm Pitch Length, 135 Teeth, Neoprene Material
MI ITEM #12014796
MFR #1890-14P-85
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1890 mm Pitch Length, 135 Teeth, Neoprene Material
MI ITEM #12014796
MFR #1890-14P-85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    1890 mm
  • Width
    85 mm

Details

  • Manufacturer Upc Number
    00195057095762
  • Material
    Neoprene
  • Number Of Teeth  
    135
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    14P
  • Type
    Single Sided
  • UPC_NO
    00195057095762

Overview

Mfr description
1890-14P-85 TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought