Motion
1890-14MX-68
Timing Belt - 1890 mm Pitch Length, 135 Teeth, Polyurethane Material
Mi Item #12014799
MFR #1890-14MX-68
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1890 mm Pitch Length, 135 Teeth, Polyurethane Material
Mi Item #12014799
MFR #1890-14MX-68

Mfr description
1890-14MX-68 TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    1890 mm
  • Width
    68 mm

Details

  • Manufacturer Upc Number
    00195057098664
  • Material
    Polyurethane
  • Number Of Teeth  
    135
  • Reinforcement Material
    Carbon Tensile
  • Tooth Style
    14MX
  • Type
    Single Sided
  • UPC_NO
    00195057098664
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)