1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
1960-14MX-125
Timing Belt - 1960 mm Pitch Length, 140 Teeth, Polyurethane Material
MI ITEM #
12014802
MFR #
1960-14MX-125
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
B & B MANUFACTURING, INC. 1960-14MX-125
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
1960-14MX-125
Timing Belt - 1960 mm Pitch Length, 140 Teeth, Polyurethane Material
MI ITEM #
12014802
MFR #
1960-14MX-125
Mfr description
1960-14MX-125 TIMING BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Pitch Length
1960 mm
Width
125 mm
Details
Manufacturer Upc Number
00195057099333
Material
Polyurethane
Number Of
Teeth
140
Reinforcement Material
Carbon Tensile
Tooth Style
14MX
Type
Single Sided
UPC_NO
00195057099333
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items