Motion
SKX40MM
Quick Disconnect Bushing - SK Bushing, 40 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB, Steel Material
MI ITEM #12014870
MFR #SKX40MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SK Bushing, 40 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB, Steel Material
MI ITEM #12014870
MFR #SKX40MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SKX40MM QD BUSHING

Specifications

  • Bushing Size
    SK
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Flange Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Manufacturer Upc Number
    00195057202160
  • UPC_NO
    00195057202160
  • Outside Diameter
    4.5
  • Width
    4.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text