Motion
1210X5/8
Taper Lock Bushing - 1210 Series, 5/8 in Bore, Steel Material
Mi Item #12014877
MFR #1210X5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1210 Series, 5/8 in Bore, Steel Material
Mi Item #12014877
MFR #1210X5/8

Mfr description
1210X5/8 TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Bushing Size
    1210
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    3.375 in
  • Width
    3.375 in

Details

  • Bore in String
    5/8 Inch Finished Bore
  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057290235
  • Material
    Steel
  • Product Types
    Bushing
  • UPC_NO
    00195057290235
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)