Motion
2517X1-5/8
Taper Lock Bushing - 2517 Series, 1-5/8 in Bore, Steel Material
Mi Item #12014886
MFR #2517X1-5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2517 Series, 1-5/8 in Bore, Steel Material
Mi Item #12014886
MFR #2517X1-5/8

Mfr description
2517X1-5/8 TL BUSHING
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-5/8 in
  • Bushing Size
    2517
  • Length Through Bore  
    1.7500 in
  • Outside Diameter  
    5 in
  • Width
    5 in

Details

  • Bore in String
    1-5/8 Inch Finished Bore
  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057292550
  • Material
    Steel
  • Product Types
    Bushing
  • UPC_NO
    00195057292550
  • Wrench Torque
    430 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)