Motion
3020X2
Taper Lock Bushing - 3020 Series, 2 in Bore, Steel Material
MI ITEM #12014887
MFR #3020X2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3020 Series, 2 in Bore, Steel Material
MI ITEM #12014887
MFR #3020X2

Mfr description
3020X2 TL BUSHING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Bushing Size
    3020
  • Length Through Bore  
    2.0000 in
  • Outside Diameter  
    7 in
  • Width
    7 in

Details

  • Bore in String
    2 Inch Finished Bore
  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057293250
  • Material
    Steel
  • Product Types
    Bushing
  • UPC_NO
    00195057293250
  • Wrench Torque
    800 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)