Motion
HX7/8
Split Taper Bushing - H Bushing, 7/8 in Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #12014896
MFR #HX7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - H Bushing, 7/8 in Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #12014896
MFR #HX7/8

Mfr description
HX7/8 SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7/8 Inch
  • Bushing Size
    H
  • Flange Outside Diameter  
    2.5000 in
  • Length Through Bore  
    1.2500 in
  • Outside Diameter
    3.375
  • Width
    3.375

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057297975
  • Material
    Steel
  • Product Type
    Split Taper Bushings
  • UPC_NO
    00195057297975
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)