Motion
HX1
Split Taper Bushing - H Bushing, 1 in Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #12014897
MFR #HX1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - H Bushing, 1 in Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #12014897
MFR #HX1

Mfr description
HX1 SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 Inch
  • Bushing Size
    H
  • Flange Outside Diameter  
    2.5000 in
  • Length Through Bore  
    1.2500 in
  • Outside Diameter
    3.375
  • Width
    3.375

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057297999
  • Material
    Steel
  • Product Type
    Split Taper Bushings
  • UPC_NO
    00195057297999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)