Motion
P1X1
Split Taper Bushing - P1 Bushing, 1 in Bore, 3.0000 in Flg OD, 1.9375 in LTB, Steel Material
Mi Item #12014899
MFR #P1X1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - P1 Bushing, 1 in Bore, 3.0000 in Flg OD, 1.9375 in LTB, Steel Material
Mi Item #12014899
MFR #P1X1

Mfr description
P1X1 SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 Inch
  • Bushing Size
    P1
  • Flange Outside Diameter  
    3.0000 in
  • Length Through Bore  
    1.9375 in
  • Outside Diameter
    3.375
  • Width
    3.375

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057381711
  • Material
    Steel
  • Product Type
    Split Taper Bushings
  • UPC_NO
    00195057381711
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)