Motion
35B12
Stock Bore Sprocket - "B" Hub, 12 Teeth, 0.5000 in Stock Bore, Steel Material
MI ITEM #12014917
MFR #35B12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - "B" Hub, 12 Teeth, 0.5000 in Stock Bore, Steel Material
MI ITEM #12014917
MFR #35B12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Hub Diameter
    1.2190 in
  • Outside Diameter
    1.6250 in
  • Pitch Diameter
    1.4490 in
  • Weight
    2.45 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Country of Origin
    China
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    00195057389489
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    12
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    00195057389489

Overview

Mfr description
35B12 SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought