Motion
AK22X1/2
V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 1/2 in Bore Size, 2.2000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #12014933
MFR #AK22X1/2
Price$15.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 1/2 in Bore Size, 2.2000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #12014933
MFR #AK22X1/2

Mfr description
AK22X1/2 PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.67/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1/2 in
  • Outside Diameter  
    2.2000 in

Details

  • Bore in String
    1/2 inch Finished Bore
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    00195057085695
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    00195057085695
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)