Motion
AK144X1
V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 1 in Bore Size, 14.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #12014937
MFR #AK144X1
List Price$158.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 1 in Bore Size, 14.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #12014937
MFR #AK144X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$158.32/each for your price

Overview

Mfr description
AK144X1 PULLEY

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1 in
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057087866
  • UPC_NO
    00195057087866
  • Bore in String
    1 inch Finished Bore
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text