Motion
1VL44X5/8
Variable Pitch Pulley - 1 Groove, 4.1500 in OD, Cast Iron Material
MI ITEM #12014948
MFR #1VL44X5/8
Price$41.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Pitch Pulley - 1 Groove, 4.1500 in OD, Cast Iron Material
MI ITEM #12014948
MFR #1VL44X5/8

Mfr description
1VL44X5/8 PULLEY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.34/each

Specifications

Dimensions

  • Outside Diameter
    4.1500 in

Details

  • Manufacturer Upc Number
    00195057185418
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • UPC_NO
    00195057185418

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)