Specifications
Dimensions
- Outside Diameter4.1500 in
Details
- Manufacturer Upc Number00195057185425
- MaterialCast Iron
- Number Of Grooves1
- UPC_NO00195057185425
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)