Motion
18T20P20-6P2
External Tooth Spur Gear - 20 DP, 20 ° PA, 18 Teeth, 0.3750 in Face, 0.1875 in Bore, Material: Acetal
MI ITEM #12014956
MFR #18T20P20-6P2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 20 DP, 20 ° PA, 18 Teeth, 0.3750 in Face, 0.1875 in Bore, Material: Acetal
MI ITEM #12014956
MFR #18T20P20-6P2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18T20P20-6P2 GEAR
  • B&B Manufacturing offers external spur gears from stock in brass, steel, stainless steel, and cast iron.
  • Our stock spur gears are offered with hubs and an overall length of 0.437” through the bore.
  • Our stock spur gears have a pressure angle of either 14.5 or 20 degrees, a variety of minimum plain bore and finished bore options, and a variety of diametric.
  • All B&B Manufacturing gears meet and exceed AGMA quality standards and our own precision manufacturing tolerances.
  • We also offer custom gear manufacturing.
  • We can manufacture gears in various materials such as plastic, brass, steel and aluminum.
  • We can manufacture spur gears, bevel gears, helical gears, gear clusters, metric gears, anti-backlash gears, worm gears, gear blanks, gear stock, pinion shafts, ratchets and pawls.
  • We can also manufacture gears with pin hubs, clamp hubs, or hubless.
  • B&B Manufacturing is a trusted supplier of quality gears for original equipment manufacturers (OEM), distributors, and the power transmission and precision mechanical markets, as well as the government and military.
  • Available in metric and U.S. (inch) sizes, our gears meet AGMA (American Gear Manufacturers Association) standards, feature customized numbers of teeth, and are offered in both 14.5 degree pressure angle and 20 degree pressure angle.

Specifications

  • Diametral Pitch
    20
  • Pressure Angle
    20 °
  • Face Width
    0.3750 in
  • Number Of Teeth
    18
  • Bore Diameter
    0.1875 in
  • Outside Diameter
    1.0000 in
  • Material
    Acetal
  • Pitch Diameter
    0.9000 in
  • Hub Diameter
    0.6720 in | 17.06 mm
  • Overall Width
    0.7500 in
  • Gear Type
    Spur Gear
  • Manufacturer Catalog Number
    18T20P20-6P2
  • Manufacturer Upc Number
    00195057677142
  • UPC_NO
    00195057677142
  • Weight
    0.015 lbs
  • Tooth Style
    20
  • Tooth Type
    Straight
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought