Motion
18L100-IDLER
18L100-IDLER, Idler Pulley, Idler Pulley
MI ITEM #12014958
MFR #18L100-IDLER
List Price$87.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18L100-IDLER, Idler Pulley, Idler Pulley
MI ITEM #12014958
MFR #18L100-IDLER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.92/each for your price

Overview

Mfr description
18L100-IDLER IDLER PULLEY

Specifications

  • Number Of Teeth
    18
  • Outside Diameter
    2.1190 in
  • Manufacturer Upc Number
    00195057187085
  • UPC_NO
    00195057187085
  • Finish
    Black Oxide
  • For Belt Width
    1.0000 in
  • Material
    Steel
  • Tooth Style
    L
  • Width
    6.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text