Motion
18H300-IDLER
18H300-IDLER, Idler Pulley, Idler Pulley
Mi Item #12014959
MFR #18H300-IDLER
Price$194.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18H300-IDLER, Idler Pulley, Idler Pulley
Mi Item #12014959
MFR #18H300-IDLER

Mfr description
18H300-IDLER IDLER PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.73/each

Specifications

Dimensions

  • For Belt Width
    3.0000 in
  • Outside Diameter
    2.8125 in
  • Width
    6.0

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057187122
  • Material
    Cast Iron
  • Number Of Teeth
    18
  • Tooth Style
    H
  • UPC_NO
    00195057187122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)