Motion
18XH300-IDLER
18XH300-IDLER, Idler Pulley, Idler Pulley
MI ITEM #12014960
MFR #18XH300-IDLER
List Price$343.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18XH300-IDLER, Idler Pulley, Idler Pulley
MI ITEM #12014960
MFR #18XH300-IDLER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$343.17/each for your price

Overview

Mfr description
18XH300-IDLER IDLER PULLEY

Specifications

  • Number Of Teeth
    18
  • Outside Diameter
    4.9030 in
  • Manufacturer Upc Number
    00195057187146
  • UPC_NO
    00195057187146
  • Finish
    Black Oxide
  • For Belt Width
    3.0000 in
  • Material
    Cast Iron
  • Tooth Style
    XH
  • Width
    6.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text