Motion
19-8M30-IDLER
19-8M30-IDLER, Idler Pulley, Idler Pulley
MI ITEM #12014961
MFR #19-8M30-IDLER
List Price$95.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
19-8M30-IDLER, Idler Pulley, Idler Pulley
MI ITEM #12014961
MFR #19-8M30-IDLER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$95.04/each for your price

Overview

Mfr description
19-8M30-IDLER IDLER PULLEY

Specifications

  • Number Of Teeth
    19
  • Manufacturer Upc Number
    00195057187153
  • UPC_NO
    00195057187153
  • Finish
    Black Oxide
  • For Belt Width
    30 mm
  • Material
    Cast Iron
  • Tooth Style
    HTD 8mm
  • Width
    6.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought