Motion
20-1-10360-M

BOB DALE GLOVES
20-1-10360-M

Performance Gloves Microfiber Medium Black/Yellow
MI ITEM #12018431
MFR #20-1-10360-M
List Price$49.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10360-M

Performance Gloves Microfiber Medium Black/Yellow
MI ITEM #12018431
MFR #20-1-10360-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.34/each for your price

Overview

Mfr description
20-1-10360-M MECHANICS GLOVE 360 CUT COV
  • Microfiber palm; Spandex backhand; Cut-resistant lining; Slip-on cuff; Shirred elastic wrist; Touchscreen friendly; Reflective fingertips; Reinforced thumb saddle

Specifications

  • Glove Size
    Medium
  • Ansi Isea Cut Resistance Level
    A5
  • Coating Outer Shell Coverage
    Uncoated
  • Hand Type
    Pair
  • Coating
    Uncoated
  • Color
    Black / Yellow
  • Cuff Type
    Slip-On
  • Liner/Shell Material
    HPPE, Polyester, Steel
  • Product Line
    X-Site™
  • Series
    20-1-10360
  • UPC_NO
    063344436959
  • Manufacturer Upc Number
    063344436959
  • Harmonization Code
    6116930090
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Vending Pack
    No
  • Material
    Microfiber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought