Motion
20-1-10400-L

BOB DALE GLOVES
20-1-10400-L

Performance Gloves Synthetic Leather Large Black/Yellow
MI ITEM #12018446
MFR #20-1-10400-L
List Price$49.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10400-L

Performance Gloves Synthetic Leather Large Black/Yellow
MI ITEM #12018446
MFR #20-1-10400-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.72/each for your price

Overview

Mfr description
20-1-10400-L SYNTHETIC LEATHER PERFORMAN
  • Synthetic leather palm; Spandex backhand; Cut-resistant aramid lining; TPR backhand impact protection; Slip-on wrist; Foam padded palm; Silicone grip; Touchscreen friendly; Reinforced thumb saddle

Specifications

  • Glove Size
    Large
  • Ansi Isea Impact Rating
    2
  • Ansi Isea Cut Resistance Level
    A7
  • Coating Outer Shell Coverage
    Uncoated
  • Hand Type
    Pair
  • Coating
    Uncoated
  • Color
    Black / Yellow
  • Cuff Type
    Slip-On
  • Liner/Shell Material
    Aramid
  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Puncture Resistance Level
    4
  • Product Line
    X-Site™
  • Series
    20-1-10400
  • UPC_NO
    063344438397
  • Manufacturer Upc Number
    063344438397
  • Harmonization Code
    6116930090
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Grip Pattern
    Tread
  • Grip Type
    Silicone
  • Vending Pack
    No
  • Material
    Synthetic Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text