Motion
20-9-10400-M

BOB DALE GLOVES
20-9-10400-M

Performance Gloves Synthetic Leather Medium Black/Gray
Mi Item #12018469
MFR #20-9-10400-M
Price$57.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-9-10400-M

Performance Gloves Synthetic Leather Medium Black/Gray
Mi Item #12018469
MFR #20-9-10400-M

Mfr description
20-9-10400-M SYNTHETIC LEATHER PERFORMAN
  • Synthetic leather palm; Spandex backhand; Cut-resistant aramid lining; C100 Thinsulate™ insulation; TPR backhand impact protection; Slip-on wrist; Foam padded palm; Silicone grip; Touchscreen friendly; Reinforced thumb saddle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.27/each

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    A7
  • Ansi Isea Impact Rating
    2
  • Ansi Isea Puncture Resistance Level
    4
  • Coating
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Color
    Black / Gray
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Slip-On
  • Finger Coverage
    Full
  • Grip Pattern
    Tread
  • Grip Type
    Silicone
  • Hand Type
    Pair
  • Harmonization Code
    6116930090
  • Liner/Shell Material
    Aramid / Thinsulate™
  • Manufacturer Upc Number
    063344438458
  • Material
    Synthetic Leather
  • Product Line
    X-Site™
  • Series
    20-9-10400
  • UPC_NO
    063344438458
  • Vending Pack
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)