Motion
99-1-9630-9-K

BOB DALE GLOVES
99-1-9630-9-K

Coated Gloves HPPE Large Black/Blue
MI ITEM #12018488
MFR #99-1-9630-9-K
List Price$50.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-9630-9-K

Coated Gloves HPPE Large Black/Blue
MI ITEM #12018488
MFR #99-1-9630-9-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.00/each for your price

Overview

Mfr description
99-1-9630-9-K 13 GAUGE SEAMLESS KNIT NEE
  • 13 ga. Nylon/HPPE/steel wire shell; Foam nitrile palm coating w/smooth finish; Steel wire/cotton inner palm lining; Elastic knit wrist w/hemmed cuff

Specifications

  • Glove Size
    Large
  • Ansi Isea Cut Resistance Level
    A9
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Coating
    Foam Nitrile
  • Color
    Black / Blue
  • Cuff Type
    Knit
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Cotton, Steel
  • Product Line
    Cut-X™
  • Series
    99-1-9630
  • UPC_NO
    063344437277
  • Manufacturer Upc Number
    063344437277
  • Harmonization Code
    6116100010
  • Construction Description
    Seamless Knit
  • Finger Coverage
    Full
  • Other Standards Met
    ANSI Needlestick Level 5
  • Vending Pack
    Yes
  • Material
    HPPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text