Motion
99-1-9630-6-K

BOB DALE GLOVES
99-1-9630-6-K

Coated Gloves HPPE X-Small Black/Blue
Mi Item #12018493
MFR #99-1-9630-6-K
Price$50.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-9630-6-K

Coated Gloves HPPE X-Small Black/Blue
Mi Item #12018493
MFR #99-1-9630-6-K

Mfr description
99-1-9630-6-K 13 GAUGE SEAMLESS KNIT NEE
  • 13 ga. Nylon/HPPE/steel wire shell; Foam nitrile palm coating w/smooth finish; Steel wire/cotton inner palm lining; Elastic knit wrist w/hemmed cuff
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.00/each

Specifications

Dimensions

  • Glove Size
    X-Small

Details

  • Ansi Isea Cut Resistance Level
    A9
  • Coating
    Foam Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Color
    Black / Blue
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knit
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Harmonization Code
    6116100010
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Cotton, Steel
  • Manufacturer Upc Number
    063344437246
  • Material
    HPPE
  • Other Standards Met
    ANSI Needlestick Level 5
  • Product Line
    Cut-X™
  • Series
    99-1-9630
  • UPC_NO
    063344437246
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)