Motion
99-1-9631-9

BOB DALE GLOVES
99-1-9631-9

Coated Gloves HPPE Large Blue/Yellow
Mi Item #12018495
MFR #99-1-9631-9
Price$41.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-9631-9

Coated Gloves HPPE Large Blue/Yellow
Mi Item #12018495
MFR #99-1-9631-9

Mfr description
99-1-9631-9 18 GAUGE SEAMLESS KNIT BLACK
  • 18 ga. Nylon/HPPE/steel wire shell; Nitrile palm coating w/textured finish; TPR backhand impact protection; Elastic knit wrist w/hemmed cuff
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.18/each

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Ansi Isea Cut Resistance Level
    A5
  • Ansi Isea Impact Rating
    3
  • Coating
    Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Color
    Blue / Yellow
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knit
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Harmonization Code
    6116100010
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    Unlined
  • Manufacturer Upc Number
    063344437338
  • Material
    HPPE
  • Product Line
    X-Site™
  • Series
    99-1-9631
  • UPC_NO
    063344437338
  • Vending Pack
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)