Motion
99-1-9632-7-K

BOB DALE GLOVES
99-1-9632-7-K

Coated Gloves HPPE Small Red
MI ITEM #12018514
MFR #99-1-9632-7-K
List Price$18.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-9632-7-K

Coated Gloves HPPE Small Red
MI ITEM #12018514
MFR #99-1-9632-7-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.36/each for your price

Overview

Mfr description
99-1-9632-7-K 13 GAUGE SEAMLESS KNIT HPP
  • 13 ga. HPPE/steel/glass shell; Silicone palm coating w/smooth finish; Elastic knit wrist w/hemmed cuff

Specifications

  • Glove Size
    Small
  • Ansi Isea Cut Resistance Level
    A5
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Coating
    Silicone
  • Color
    Red
  • Cuff Type
    Knit
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Unlined
  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Puncture Resistance Level
    3
  • Product Line
    Cut-X™
  • Series
    99-1-9632
  • UPC_NO
    063344437499
  • Manufacturer Upc Number
    063344437499
  • Harmonization Code
    6116100010
  • Construction Description
    Seamless Knit
  • Finger Coverage
    Full
  • Vending Pack
    Yes
  • Material
    HPPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought